Compucessory CD/DVD Window Envelopes, 26500, 5" X 5", 100/Box, White
Write a Review
|
Questions & Answers (0)
Product Description
Heavyweight envelopes store and protect your CDs/DVDs. Clear 4-1/4" diameter window reveals your CD/DVD label. Close ungummed flap by tucking it into the half-circle cut in the back of the envelope.
PRICE
$6.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 5 in |
Product Details
| Style | Sleeve/Envelope |
| Type | CD/DVD Organizer |
| Package Quantity | 100 Pack |
| Description | CD/DVD Window Envelopes |
| Color | White |
| Manufacturers Part Number | 26500 |
| Brand | Compucessory |