Compucessory 23605 Economy Mouse Pad, Non-Skid Rubber Base, Blue
|
Questions & Answers (0)
Product Description
Smooth cloth mouse pad provides excellent mouse tracking for a ball or optical mouse. Non-skid rubber base grips and protects your work surface. Mouse pad has a 1/8" thickness.
PRICE
$2.65
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Depth | 8-1/2 in |
| Height | 1/8 in |
Product Details
| Type | Mouse Pad |
| Description | Economy Mouse Pad |
| Color | Blue |
| Manufacturers Part Number | 23605 |
| Brand | Compucessory |