Data Storage & Media
Availability
Brand
Type
Height
Color
Price
Related Products
Elevate your customer service with the Backlit Panel Register Light by Lavi Industries. These lights serve as a beacon of efficiency, leading customers seamlessly to available service positions. Praised for their consistent performance and adaptability, they play a critical role in enhancing customer flow and reducing confusion, particularly in high-traffic settings. The LED-backlit panels illuminate vinyl numbers or graphics on a diffusion sleeve, making visibility clear and impactful, even in bright environments. Station lights add an important clue to available service points. Optimize ...
Wireless technology that uses digital signage and station lights to streamline the way agents call customers. Decreases wait times, increases throughput, and boosts sales. Three Theme Packs included. Step into the future of queuing with Lavi's state-of-the-art electronic queuing system. Designed for effortless setup, simply connect the Lavi Electronic Queuing Computer to your TV, position the remotes at each station, and watch the magic unfold. Why choose Lavi's Electronic Queuing solution? Plug & Play: Pre-programmed and paired Station Remotes and Light Controllers ensure a quick, ...
The SideTrak® Swivel Pro Touch HD 13.3" Attachable Portable Monitor turns your customers' laptops into dual-screen powerhouses. This versatile touchscreen features Microsoft Pen Protocol for stylus compatibility (touch functionality is not compatible with MacBook's), allowing your clients to experience streamlined screen navigation while working on-the-go. With a patented 360° swivel hinge for more flexible viewing and easy screen sharing, SideTrak® lets customers extend or mirror their laptop displays for enhanced productivity and collaboration. Built with an ultra-sleek anodized ...
WorkEZ Executive is an adjustable laptop stand that works everywhere you go - on the couch, in bed, sitting at a desk and even standing. The lightweight, durable stand is made of premium-grade, anodized aluminum and naturally dissipates heat to cool laptops. Each leg has special joints that accordion the stand up and down, adjusting the height and angle to perfectly position screens for optimal comfort. Not just for laptops, WorkEZ Executive also holds tablets, books, and monitors in a more ergonomically-correct position. When you're done using it, the entire stand collapses down into a ...
Feel the relief and comfort of hands-free viewing by elevating your tablet with a Novus MY point. This tablet stand is the perfect solution for better ergonomics and eliminating neck and shoulder pain. It's fully adjustable for a customized fit, sturdy and secure to prevent slip and tip, and versatile for just about any application. Features: Improves comfort and reduces neck strain Easily mount or remove tablet with one hand Provides secure fit in both portrait or landscape Tilt/turn and height adjustable for any angle Sturdy metal base prevents slip and tip Cable organization for a ...