Luxor SideTrak® Swivel Pro Touch HD 13-5/16" Attachable Portable Monitor, Black
Write a Review
|
Questions & Answers (0)
Product Description
The SideTrak® Swivel Pro Touch HD 13.3" Attachable Portable Monitor turns your customers' laptops into dual-screen powerhouses. This versatile touchscreen features Microsoft Pen Protocol for stylus compatibility (touch functionality is not compatible with MacBook's), allowing your clients to experience streamlined screen navigation while working on-the-go. With a patented 360° swivel hinge for more flexible viewing and easy screen sharing, SideTrak® lets customers extend or mirror their laptop displays for enhanced productivity and collaboration. Built with an ultra-sleek anodized aluminum frame and durable tempered glass screen, this portable monitor effortlessly folds against laptops when not in use – perfect for hybrid and on-site work. No downloads required. TSA approved .
PRICE
$595.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 |
| Screen Size | 13-5/16 |
Product Details
| Color | Black |
| Panel Type | TFT |
| Response Time | 12 ms |
| Power Consumption | 4W W |
| Resolution | 1920 x 1080 |
| Power Source | USB-C |
| Mounting Method | Dual-Function Mounting Plate/Kickstand |
| Display Screen | Flat-Panel Glass LCD Touchscreen |
| Port Type | Thunderbolt USB-C or USB-A with DisplayLink driver |
| Contrast Ratio | 1500:1 |
| Manufacturers Part Number | LTTL133 |
| Aspect Ratio | 16:9 |
| Housing Material | Aluminum |
| Brightness | 400 |
| Brand | Luxor |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | CE, ETL, FCC, RoHS, |