Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Macally

Model # :WBB2328668

MPN #: BTDYNAMOUSE

Macally Bluetooth Optical Quiet Click Mouse

Product Description
Macally BTDYNAMOUSE Bluetooth Wireless Optical Silent Click Mouse with 2 Buttons, Scrollwheel/Button and DPI Button for Mac and PC.

Sensitive, soft, silent, smooth, stylish and slim...all words that define the Macally BTDYNAMOUSE Bluetooth optical silent click mouse for Mac and PC. This mouse has a DPI button that allows you to switch between a sensor resolution of 800, 1200 and 1600 DPI so you can set the tracking speed and precision to your preference. The soft-click buttons are sensitive and extremely silent so you can do your job without distraction. The scrollwheel has a double function as it allows you to scroll smoothly through web pages/documents and acts as a third button. Bluetooth technology gives you wireless freedom and keeps your other computer ports free. The mouse works with two "AAA" batteries that last up to 3 months of use (at 8 hours of daily use). The Macally BTDYNAMOUSE has a stylish, matte finish and ambidextrous design that offers maximum comfort to both left-handed and right-handed users and helps to increase your productivity.

Features:
  • 800/1200/1600 DPI switch button to adjust sensitivity for more precise control
  • Silent soft-click buttons and scroll wheel for quiet and smooth control
  • Stylish matte, slim and ambidextrous design
  • Bluetooth wireless connectivity up to 10 m (30 ft)
  • Two "AAA" batteries last up to 3 months of use (at 8 hours of daily use)
  • Battery life may vary depending on user and computing conditions.
Specifications:
  • Dimensions: 1.02 (H) x 2.36 (W) x 4.21 (D) inches
  • Weight: 0.11 lbs
  • Interface: Bluetooth
  • Wireless Range: Up to 10 m (30 ft)
  • Battery: 2 x AAA
  • Battery Life: 3 months
  • Sensor Resolution: 800/1200/1600


PRICE
$55.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/8 in
Depth4-1/4 in
Height1 in
Weight0.1 lbs

Product Details

Battery TypeAAA
TypeMouse
ColorBlack
Batteries IncludedYes
Number of Batteries2
Operating SystemMac & Windows
MaterialPVC
DescriptionBluetooth Optical Quiet Click Mouse
Package Quantity1
Manufacturers Part NumberBTDYNAMOUSE
Host InterfaceBluetooth
ConnectivityWireless
Sensor TypeOptical
BrandMacally

Warranty

Warranty1 yr