Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CHS Eagle

Model # :T9FB3125630

MPN #: EG38/8PB

CHS Eagle 8" High Level Cleaning Pipe Brush w/ Safety Locking, Black

Product Description
Safety Locking High Level Cleaning Brush

PRICE
$229.95

Min. purchase quantity is 2
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Width8 in
Height3 in
Weight1 lbs
Diameter1-1/2 in

Product Details

TypePipe Brush
ColorBlack
For Use WithEG38/Essential-Standard-Ultimate
MaterialPlastic
DescriptionCleaning Brush/Tool
Package Quantity1
Manufacturers Part NumberEG38/8PB
BrandCHS Eagle

Warranty

Warranty1 yr