Warranty Disclaimer
- Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
- Products sold outside of the United States and Canada will void manufacturer's warranty
Weights & Dimensions
| Length | 35 in |
| Width | 43-3/4 in |
| Height | 80 in |
| Weight | 430 lbs |
| Tank Size | 80 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 140 psi |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | CE4104 |
| Pump Type | Single-Stage |
| Low Oil Shutoff | No |
| Brand | Campbell Hausfeld |
| Type | Single-Stage |
| CFM | 16 CFM |
| Horsepower | 5 HP |
| Color | Blue |
| Hertz | 60 Hz |
| After Cooler | Yes |
| Voltage | 230 V |
| Air Filter | No |
Warranty
| Warranty | 3 yr |