Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honda

Model # :WBB766410

MPN #: VT6171

Campbell Hausfeld® VT6171, Portable Gas Compressor w/ Honda Engine, 5.5 HP, 20 Gal, Horizontal

Product Description
Campbell Hausfeld® VT6171, 5.5 HP, Portable Gas Comp, 20 Gal, 135 PSI, 8.5 CFM, Honda, Electric

Features
  • Cast iron, twin cylinder
  • Oil lubricated pump
  • Durable and safe 20 gallon ASME code tank for greater storage
  • Powerful 5.5 HP Honda gas engine
  • Up to 3,000 hours of extended life for years of high quality
  • Reliable performance
  • High horsepower motor operates two framing nailers at the same time
  • Over 30% quieter
  • 60 degrees cooler than aluminum pumps with cast iron sleeves.


Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer's warranty


PRICE
$1,959.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width21 in
Height34 in
Weight164 lbs
Tank Size20 gal
Tank Outlet3/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI135 psi
Start TypeRecoil
Starting SystemElectric
MaterialHybrid Cast Iron, Aluminum
Phase1
Tank OrientationHorizontal
Oil Sight GlassNo
Manufacturers Part NumberVT6171
Pump TypeSingle-Stage
CFM @ 90 PSI9.8 CFM
Low Oil ShutoffNo
BrandHonda
TypePortable
CFM8.5 CFM
Horsepower5.5 HP
ColorBlue
After CoolerNo
StyleHorizontal
Fuel Tank Capacity(2) 10" Semi-Pneumatic gal
Air FilterNo
DescriptionSingle Stage Gas Compressor
Pre FilterNo
Pressure Dew PointNo
Noise Output95 dBA
Engine Horsepower5.5 HP

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL, CSA, Prop 65