Hubbell CEG LED Exit Sign, White, Green Letters w/ Ni-Cad Battery
Write a Review
|
Questions & Answers (0)
Product Description
LED life-cycle of more than 10 years, Molded-in template for Quick installation, Dual-voltage, Includes long-life Nickel Cadmium battery for UL recognized 90-minute emergency lighting, Provided with test switch and AC-On Indicator, Canopy included
PRICE
$44.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-5/8 in |
| Depth | 2 in |
| Height | 7-3/16 in |
| Weight | 2 lbs |
Product Details
| Self Diagnostics | No |
| Type | AC Universal Face w/ Battery |
| Lamp Included | Yes |
| Average Life | 80000 hr |
| Color Temperature | Green K |
| Color | White |
| Batteries Included | Yes |
| Voltage | 120-277 V |
| Material | Thermoplastic |
| Description | Hubbell CEG LED Exit Sign, White, Green Letters w/ Ni-Cad Battery |
| Watts | 1.57 W |
| Package Quantity | 1 |
| Manufacturers Part Number | CEG |
| Brand | Hubbell Lighting |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| UL Certification | UL924 Damp Listed |