- Compact Exit Sign - The Sunlite® LED exit sign will help guide you to an exit in the event of a power outage. It features bright red illuminated EXIT letters and left and right directional arrow knock-outs
- Integrated LEDS - With energy efficient LED technology built-in this is a maintenance free solution
- 90 Minute Back Up - Built-in back up batteries charge automatically when power is on and provide up to 90 minutes of illumination when the power is out. Built-in test switch and LED status indicator light
- Universal Surface Mount - Designed for wall and ceiling mounting on 120-277V service. It features a flame-retardant, high impact thermoplastic housing molded in white
- Safety Rated - UL Listed. Meets or exceeds UL924 (21 separate tests), NEC, OSHA & NFPA 101 Life Safety Code requirements. Rated for operation in 0°C - 40°C (32°F - 104°F)
Sunlite® Compact LED Exit Sign with 90 Minute Battery Power Back-Up, 0.25W, 120-277V, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/16 in |
| Depth | 2-3/8 in |
| Height | 8-1/8 in |
| Weight | 2 lbs |
Product Details
| Type | Universal Face w/ Battery |
| Lamp Included | Yes |
| Average Life | 30000 hr |
| Color Temperature | Red K |
| Color | White |
| Batteries Included | Yes |
| Voltage | 120-277 V |
| Material | Thermoplastic |
| Description | Compact LED Exit Sign |
| Watts | 0.25 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 05271-SU |
| Brand | Sunlite |
Compliance & Certifications
| UL Certification | UL Damp Listed |
| Certifications | UL Listed |