Model # :WB292681
Global Industrial Exhaust Flange For 2.5 Ton Portable AC
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 292681 |
| Type | Accessory |
| For Use With | 292663 |
| Description | Exhaust Flange for Global 2.5 Ton Portable AC |
| Color | Blue |
| Brand | Global Industrial |
Related Products
MADE IN THE USA All branches are available in standard 30° and optional 45°. Many Benefits of Nordfab's Quick-Fit Ductwork You Can Just Clamp It Together: Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements. It Is Easy & Fast To Install: Because ...
MADE IN THE USA Nordfab QF Reducers provide easy transition from one size of duct pipe or fitting to a smaller size. When ordering reducers, specify dimensions of both A and B ends. Priced by large end A. The B end can be as small as 1?. Also specify reducer end style. QF ends are standard. Many Benefits of Nordfab's Quick-Fit Ductwork You Can Just Clamp It Together: Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. ...
✓ Ideal for indoor or outdoor use ✓ Made of flame-retardant, reinforced polyvinyl ✓ 32'L ducting for 20" flange Easily convert a blower fan to an exhaust fan with this Global Industrial™ Flexible Ducting. Made from 2-ply polyvinyl, this ducting is flame retardant and designed to withstand temperatures from -20° to 180°F. This product includes a quick-connect coupling for easy blower attachment. Limited 1-Year Warranty.
MADE IN THE USA The Nordfab Quick-Fit Adjustable Nipple, also known as an adjustable sleeve, is used to quickly provide variable length adjustments in ducting lines of QF Pipe. Black O-ring is included. Specify Red O-ring if needed (additional cost) for higher temperature applications. QF Adjustable Nipple seams are laser welded. Many Benefits of Nordfab's Quick-Fit Ductwork You Can Just Clamp It Together: Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket ...
MADE IN THE USA Nordfab QF In-cut duct fittings are used to cut into existing lines to begin a Quick-Fit (QF) system. QF In-cuts are standard 30° or optional 45° . Specify A and B diameter and end treatment, standard end is QF. Many Benefits of Nordfab's Quick-Fit Ductwork You Can Just Clamp It Together: Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece ...