Kwikool® Ceiling Kit For KIB6021 & KIB6043
Write a Review
|
Questions & Answers (0)
Product Description
Constructed with metal and filter materials for long lasting durability. Ducts industrial portable air conditioner through drop ceiling space. Provides superior ventilation of exhaust and improved cooling source. Includes two 8'L x 18" dia. air ducts, 2 ceiling replacement tiles and metal straps. Metal straps secure ducts in position. Air deflectors on ceiling tile help direct airflow for ventilation. Assembled. BTU cooling is 60,000. CFM high is 3,800. CFM low is 2,000. Voltage is 208-480. This product is made in USA.
PRICE
$519.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Type | Accessory |
| CFM | 2000/3800 CFM |
| Voltage | 208 / 480 V |
| Description | Ceiling Kit |
| Number of Speeds | 3 |
| Manufacturers Part Number | CK-60 |
| For Use With | KIB6021, KIB6043 |
| Amp Circuit | 80 A |
| CFM Low | 2,000 CFM |
| BTU Cooling | 60000 |
| Brand | KwiKool |