Kwikool® Ceiling Kit For KIB12023 & KIB12043
Write a Review
|
Questions & Answers (0)
Product Description
Optional condenser duct kit includes two 8'L x 20" dia. flexible non-insulated ducts, four clamps, two 20" flanges, and two 2'x 2' replacement ceiling tiles. This product is made in USA. The product has a limited warranty of 1 year.
PRICE
$535.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 24 in |
| Weight | 56 lbs |
Product Details
| Type | Accessory |
| Color | White |
| For Use With | KIB12023, KIB12043 |
| Material | Galvanized Steel |
| Description | Ceiling Kit |
| Manufacturers Part Number | CK120 |
| Brand | KwiKool |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL Listed |