Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KwiKool

Model # :WB653293

MPN #: CK-42

Kwikool® Ceiling Kit For KIB4221

Product Description
Constructed with metal and filter materials for long lasting durability. Ducts industrial portable air conditioner through drop ceiling space. Provides superior ventilation of exhaust and improved cooling source. Includes two 8'L x 16" dia. air ducts, 2 ceiling replacement tiles and metal straps. Metal straps secure ducts in position. Air deflectors on ceiling tile help direct airflow for ventilation. Assembled. BTU cooling is 42,000. CFM high is 1,400. Amps are 40. Voltage is 208-230. This product is made in USA.

PRICE
$425.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberCK-42
TypeAccessory
For Use WithKIB4221
DescriptionCeiling Kit
BrandKwiKool