Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell ToolAssistPro

Model # :WBB525089

MPN #: WS50-ET06

Hubbell ToolAssistPro 50-ET06 Heavy Duty Overhead Tool Crane Kit 6ft., 50 Lb. Capacity

Product Description
Rugged bridge crane design allows for overhead tool handling. Heavy Duty Rolling Rail mounts in two parallel rails, which must be supported every 6' (1.8m) to maintain rated capacity. Recommended distance between support rails is length of tool rail less 12 (305mm). Maximum rated capacity of rolling rail includes tool, balancer, and attachments.

50 lb. Capacity Rolling Tool Rail includes (4) WS50-10HRP plain trolleys, (2) WS50-ETK tool track bridges, (2) WS50-HG hanger brackets, (1) WS50-BTL tool trolley, (2) WS-EP end caps, (2) WS50-ES end stops, (1) WS50 tool rail (length per model) and all assembly hardware.One Year Limited Warranty.
PRICE
$1,469.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 ft
Weight Capacity50 lbs
Weight70 lbs

Product Details

Assembly RequiredYes
MaterialSteel
DescriptionTool Crane Kit
ColorSilver
Manufacturers Part NumberWS50-ET06
BrandHubbell ToolAssistPro