Ceiling Loop, Sac-30 - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip ceiling display systems utilize ceiling space as an optimal display area. Self adhesive permanent tape, Sticks to smooth clean surfaces, 3/16" loop accepts most hanging accessories, Ideal for lightweight signs affixed to ceiling grid, Molded in white styrene, 3/4" x 3/4" Base.
PRICE
$21.00 Sold in packages of 100 / $0.21 ea
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Width | 3/4 in |
| Base Size | 3/4 x 3/4 in |
Product Details
| Material | Styrene |
| Package Quantity | 100 |
| Description | Ceiling Loop |
| Color | White |
| Manufacturers Part Number | SAC-30 |
| Brand | Clip Strip Corp. |