Celestron - Prepared Microscope Slides (100 Piece Set)
Write a Review
|
Questions & Answers (0)
Product Description
A wide assortment of specimen slides covering insect parts, plant parts, animal parts, etc. Prepared Slides For Hours and Hours of Enjoyment and Discovery. 1" x 3" (25 mm x 76 mm) Glass Slides. Packed in a Wooden Case. Listing of each of the Slides.
PRICE
$92.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 7 in |
| Height | 2-1/2 in |
Product Details
| Assembly Required | No |
| Type | Science and Lab Furniture |
| Color | Natural |
| Accessory Type | Slide |
| For Use With | Microscopes |
| Style | Microscope |
| Material | Wood |
| Description | Prepared Microscope Slides |
| Manufacturers Part Number | 44412 |
| Brand | Celestron |
Warranty
| Warranty | 2 yr |