CELLTREAT® Cell Lifter, Double End, Flat Blade & J-Hook, Sterile
Write a Review
|
Questions & Answers (0)
Product Description
Unique double end design features a 19mm beveled edge flat blade on one end, and J-Hook or Narrow Blade on the other. Narrow Blade is tapered to fit into 96 well plates or micro centrifuge tubes, and can be used to re-suspend stubborn pellets. J-Hook is curved on one end to vertically 4, 6, 12, 24, and 48 well plates. Flat Blade ensures even contact with growth surface of flasks and dishes
PRICE
$155.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 |
| Width | 5/16 in |
| Height | 9-3/16 in |
Product Details
| Type | Cell Lifter |
| Material | HDPE |
| Package Quantity | 100 |
| Description | Cell lifter |
| Color | White |
| Manufacturers Part Number | 229306 |
| Tissue Culture Treated | N |
| Brand | CELLTREAT Scientific Products |