- Reusable reagent reservoir cooler is a custom-fit companion for VistaLab 100 mL reagent reservoirs
- Manufactured with non-toxic gel encased in heavy duty PVC
- Bright blue coolers chill or freeze quickly and maintain reagents at <5°C for up to 1 hour
Celltreat 100mL Reagent Reservoir Cooler with Lid, Sterile, 3 Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Single-Trough |
| Capacity | 100mL L |
| Material | Polyvinyl Chloride |
| Sterile | Yes |
| Package Quantity | 3 |
| Color | Blue |
| Manufacturers Part Number | 3054-5000 |
| Brand | CELLTREAT Scientific Products |