- Lightweight (6.3oz/170g) and designed to fit comfortably in either hand
- Long-life rechargeable lithium battery provides up to 8 hours of use on a two hour charge
- Adjustable dial for speed setting
- Cordless and rechargeable
- Low pressure fingertip control buttons
- Easy fit adapter accepts pipet sizes from 1 to 100mL
- Adhesive wall mount included
CELLTREAT® AC Adapter, Replacement, Electric Pipet Controller, 120V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61-13/16 |
| Width | 1-3/16 in |
| Height | 1-7/16 in |
| Volume | 1-100ml |
Product Details
| Type | Pipette Controllers |
| Package Quantity | 1 |
| Description | Electronic adapter |
| Color | Black |
| Manufacturers Part Number | 230202 |
| For Use With | 1-100ml Pipets |
| Brand | CELLTREAT Scientific Products |