PECO Industrial Temperature Controller W/ Power Cord TF115P-002 Range 40°-110°F Nema 4X
|
Questions & Answers (0)
Product Description
PECO Industrial Temperature Controller with Power Cord TF115P-002 Temperature Range 40°-110°F with Nema 4X Enclosure
Fast, easy & portable temperature control at a specific location. TF115P-002 industrial application thermostat is built for long-term, reliable performance while withstanding harsh climate conditions. With simple plug-in set up, user just plugs it into device power source. Easy configuration for heating or cooling, makes portable use easy. Analog thermostat is has a rugged, weather resistant enclosure, which enables placement most anywhere. It tolerates moist conditions, performs despite water spray, high humidity, airborne contaminates & moderately corrosive conditions. Large, visible dial, makes set point temperatures clear. Enclosures comply with N.E.C. Article 547, giving code compliance peace-of-mind. Thermostat is built from corrosion resistant materials, allowing long life & reliable performance in most demanding climates. 0.3~10 FT/SEC (0.1~3M/SEC) Detectable Speed
Fast, easy & portable temperature control at a specific location. TF115P-002 industrial application thermostat is built for long-term, reliable performance while withstanding harsh climate conditions. With simple plug-in set up, user just plugs it into device power source. Easy configuration for heating or cooling, makes portable use easy. Analog thermostat is has a rugged, weather resistant enclosure, which enables placement most anywhere. It tolerates moist conditions, performs despite water spray, high humidity, airborne contaminates & moderately corrosive conditions. Large, visible dial, makes set point temperatures clear. Enclosures comply with N.E.C. Article 547, giving code compliance peace-of-mind. Thermostat is built from corrosion resistant materials, allowing long life & reliable performance in most demanding climates. 0.3~10 FT/SEC (0.1~3M/SEC) Detectable Speed
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Height | About 5.9 to 11.8 (1.8 ft, 3.6M) ft |
| Cord Length | 6 ft |
| Physical Dimensions | 3.1" W X 7" H X 2.5" D |
| Capillary Length | Coiled Capillary ft |
Product Details
| Temperature Control Range | 40 to 110 °F |
| Max Ambient Temperature | 140 |
| Type | Mechanical |
| Differential Temperature | 3 °F |
| Stages | Single |
| Color | Gray |
| Amperage | 13 A |
| Power Type | Plug In |
| For Use With | Refrigeration / Industrial / Agricultural |
| Switch Action | SPDT |
| Voltage | 120 V |
| Bulb | Coiled Air- Stainless |
| Amps High | 13 A |
| Manufacturers Part Number | TF115P-002 |
| Temperature Operating Range | 40 to 110 °F |
| Brand | Peco |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| NEMA Rating | 4X |
| Certifications | UL, CSA |