LabExact PTFE Syringe Filters Non Sterile Hydrophilic 0.45 um, 13 mm, 100 PK
Write a Review
|
Questions & Answers (0)
Product Description
Disposable non-sterile PTFE hydrophilic filtration media syringe filters feature Luer-Lok™ and pressure fitting. They are ultrasonically bonded for reliability and the filter media type is clearly inscribed on barrel. Excellent unit-to-unit and lot-to-lot reproducibility and consistency. The unique concentric funnel shaped barrel increases volume and decreases back pressure. Permits optimal utilization of small sample volumes. Ideal for the filtration of nonpolar liquids and gases and very resistant to solvents as well as acids or bases. Excellent chemical compatibility for filtering harsh chemicals that destroy other membrane materials. Use for filtering and de-gassing chromatography solvents or filtering viscous organic-based HPLC samples. Ideal for aerosol sampling.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.45µm |
| Diameter | 13 |
Product Details
| Type | Syringe Filters |
| Material | Polytetrafluoroethylene |
| Sterile | No |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | IWT-ES10035 |
| Retention | 0.45 |
| Brand | LabExact |