Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabExact

Model # :WBB2684595

MPN #: IWT-ES10196

LabExact PTFE Syringe Filters w/ Glass Fiber PreFilter Non Sterile 0.45 um, 25 mm, 100 PK

Product Description
Non-sterile disposable syringe filters with PTFE membranes are inherently hydrophobic and ideal for the filtration of nonpolar liquids and gases. A glass microfiber prefilter raises absorption capacity and loading. Membrane can be made more hydrophilic by flushing with alcohol, followed by water. Excellent chemical compatibility for filtering harsh chemicals that destroy other membrane materials; resistant to solvents as well as acids or bases. Use to filter viscous organic-based HPLC samples or filter and degas chromatography solvents. Ideal for aerosol sampling. Can be used as a moisture barrier for venting applications and vacuum pump line protection. After pre-wetting with alcohol, may be used for fine particle removal of aqueous and mild organic solutions in Ion Chromatography. Syringe filters feature Luer-Lok™ and pressure fitting. They are ultrasonically bonded for reliability and the filter media type is clearly inscribed on barrel. Excellent unit-to-unit and lot-to-lot reproducibility and consistency. The unique concentric funnel shaped barrel increases volume and decreases back pressure.

PRICE
$329.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pore Size0.45µm
Diameter25

Product Details

TypeSyringe Filters
MaterialPolytetrafluoroethylene
SterileNo
Package Quantity100
ColorWhite
Manufacturers Part NumberIWT-ES10196
Retention0.45
BrandLabExact