Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabExact

Model # :WBB2684762

MPN #: IWT-ES10082

LabExact CA Syringe Filters Non Sterile 0.45 um, 13 mm, 100 PK

Product Description
Disposable non-sterile Cellulose Acetate hydrophilic filtration media syringe filters feature Luer-Lok™ and pressure fitting. They are ultrasonically bonded for reliability and the filter media type is clearly inscribed on barrel. Excellent unit-to-unit and lot-to-lot reproducibility and consistency. The unique concentric funnel shaped barrel increases volume and decreases back pressure. Very low binding capacity for proteins. Cellulose acetate is nitrate-free making it suitable for groundwater & EPA ASTM's. Use for filtration under sterile conditions or filtration and clarification of biological fluids, sterilization of media additives and serum and sample preparation of aqueous or protein-based HPLC solutions. Use for applications requiring maximum sample recovery. Designed to sterilize and remove particulates from even the most viscous proteinaceous samples. Use with a glass fiber prefilter to filter tissues culture media.

PRICE
$145.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pore Size0.45µm
Diameter13

Product Details

TypeSyringe Filters
MaterialCellulose Acetate
SterileNo
Package Quantity100
ColorWhite
Manufacturers Part NumberIWT-ES10082
Retention0.45
BrandLabExact