LabExact Cellulose Extraction Thimbles, 30 x 80mm (ID x H), 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
High quality extraction thimbles available in a variety of dimensions to fit most Soxhlet extraction units. Extraction thimbles are manufactured with high purity cellulose fibers and have a consistent wall thickness. Common applications include air and waste gas analysis, collection of solid particles such as dust, smoke stack gas monitoring, analysis of pesticide residues, oil/fat content of solid foods, oil and grease analysis of solid wastes and elution for biochemical analysis. 30 x 80 mm (Inner Diameter x Height). Sold in package quantity of 25.
PRICE
$115.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 33 |
Product Details
| Type | Extraction Thimbles |
| Material | Cellulose |
| Package Quantity | 25 |
| Color | White |
| Manufacturers Part Number | LECT5-020 |
| Brand | LabExact |