Model # :WBB260301
MPN #: PMPCS2
Cellulose Sponge, Yellow, 24 Sponges
Write a Review
|
Questions & Answers (0)
Product Description
More absorbent than polyurethane sponges. Stronger, less likely to fall apart. Medium size sponge. 3-5/8" x 6-1/8" x 1-1/2". 1 sponge per pack. Sold 24 packs per case.
PRICE
$79.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 in |
| Width | 3-5/8 in |
| Thickness | 1-1/2 in |
Product Details
| Type | Sponge |
| Size Type | 24/Case |
| Material | Cellulose |
| Package Quantity | 24 |
| Color | Yellow |