RollerLite Large Natural Sea Sponge, Beige, 12/Case - SPG-L
Write a Review
|
Questions & Answers (0)
Product Description
Large 100% Natural Sea Sponge is designed to provide a professional faux painting finish on semi-smooth surfaces and for use with oil and latex based paints.
PRICE
$325.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-4/5 in |
| Width | 2-3/4 in |
| Height | 16-2/5 in |
| Weight | 0.6 lbs |
| Size | Large |
Product Details
| Type | Natural Sea Sponge |
| Material | Sea Sponge |
| Wall Type | Semi-Smooth |
| Package Quantity | 12 |
| Color | Tan |
| Manufacturers Part Number | SPG-L |
| Brand | RollerLite |