Libman Commercial Microfiber Sponge Cloths, Multicolor - 2103 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Libman Commercial Microfiber Sponge Cloths, Multicolor, 12 Sponges - 2103
Libman Microfiber Sponge Cloths (#2103) work great for everyday cleanups that require the power of microfiber with the absorbency of a sponge. A thin, synthetic sponge is quilted between two microfiber cloths, combining the best of a sponge and a dish cloth. Polyester polyamide blended microfiber. Durable cloth lifts dirt and grime without streaking, and is machine washable. Unit pack contains 3 cloths in different colors. Sold 12 per carton.
Libman Microfiber Sponge Cloths (#2103) work great for everyday cleanups that require the power of microfiber with the absorbency of a sponge. A thin, synthetic sponge is quilted between two microfiber cloths, combining the best of a sponge and a dish cloth. Polyester polyamide blended microfiber. Durable cloth lifts dirt and grime without streaking, and is machine washable. Unit pack contains 3 cloths in different colors. Sold 12 per carton.
PRICE
$110.40 Sold in packages of 12 / $9.20 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 3/4 in |
| Weight | 2 lbs |
| Thickness | 3/16 in |
Product Details
| Type | Microfiber |
| Material | Synthetic |
| Package Quantity | 12 |
| Color | Assorted |
| Manufacturers Part Number | 2103 |
| For Use With | Windows |
| Brand | Libman Commercial |