Boss Center Drawer, Mocha
Write a Review
|
Questions & Answers (0)
Product Description
Boss Center Desk Drawer, 24"W X 18"D, Mocha
Center drawer. Intended for use with all standard desks. Finished in durable yet attractive Mocha laminate.
Center drawer. Intended for use with all standard desks. Finished in durable yet attractive Mocha laminate.
PRICE
$78.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 2-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Description | Center Desk Drawer |
| Color | Mocha |
| Manufacturers Part Number | N185-MOC |
| Accessory Type | Center Drawer |
| Brand | Boss |
Warranty
| Warranty | 1 yr |