Organize your supplies by adding this center drawer to a Double Pedestal Desk. Core removable lock.
HON® Metal Center Drawer with Lock 24-3/4"W Charcoal Finish
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-3/4 in |
| Depth | 14-3/4 in |
| Height | 3 in |
Product Details
| Assembly Required | No |
| Type | Center Drawer |
| Drawer Lock | Yes |
| Color | Charcoal |
| Center Drawer | Yes |
| Description | Metal Center Drawer with Lock |
| Package Quantity | 1 |
| Manufacturers Part Number | HOND8S |
| Brand | HON |
Warranty
| Warranty | Full Lifetime |
Compliance & Certifications
| Certifications | SCS Certification Indoor Advantage SCS Certification Indoor Advantage Gold |