- Economy kraft paper dispenser
- Classic design
- Steel construction
- Limited warranty of 90 days
Encore Packaging Economy Kraft Paper Dispenser for 24" Material Width, 26-1/2"L x 8-1/2"W x 8-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$85.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/2 in |
| Width | 8-1/2 in |
| Height | 8-1/2 in |
| Weight Capacity | 40 lbs |
| Weight | 7 lbs |
| Max Material Width | 24 in |
| Roll Diameter | Up to 10 in |
| Core Size | 3 in |
Product Details
| Assembly Required | No |
| Type | Tabletop Dispenser |
| Color | Black |
| Roll Capacity | 1 |
| For Use With | Kraft Paper |
| Tool Type | Manual |
| Mounting Location | Table Top |
| Applicable Materials | Kraft Paper |
| Material | Steel |
| Description | Economy Kraft Paper Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-5910-24 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |