Rousseau Metal Centered Mobile Stand For 54"/HSK 63, Avalanche Blue
Write a Review
|
Questions & Answers (0)
Product Description
Mobile Centered Stand, 30"W x 27"D x 41-1/4"H, With 4" Casters, 2 Rigids and 2 Swivels With Total-Lock 12 Tool Trays For HSK 63, Document Holder.
PRICE
$3,129.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 27 in |
| Height | 41-1/4 in |
| Weight | 171 lbs |
Product Details
| Material | Steel |
| Description | Mobile Centered Stand |
| Color | Blue |
| Manufacturers Part Number | NCW42300 |
| Tool Type | HSK 63-ACE |
| Brand | Rousseau Metal |