- Product size: 50"W x 80-1/3"H x 22"D
- Tempered glass for increased safety
- Sturdy and durable aluminum structure
- Mobile and easily moved different areas and spaces
- Writable glass dry-erase surface to display notes and ideas
- Use adhesive document holders to maximize the panel area
- Easy to clean, sanitize, and disinfect
- Limited Lifetime Surface Warranty
MasterVision Mobile Stand with Glass Divider, 50"W x 80-1/3"H
Write a Review
|
Questions & Answers (0)
Product Description
The Protector Series is designed specifically to protect you in public spaces. The Self-standing Transparent Glass Panel Divider is an important tool to help users maintain a safe space while acting as a protection shield. This product is integrated in a sturdy aluminum structure and has easy glide castors to give full mobility.
PRICE
$589.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50 in |
| Depth | 22 in |
| Height | 80-1/3 in |
| Weight | 60.9 lbs |
Product Details
| Number of Panels | 3 |
| Type | Clear Room Divider |
| Frame Color Family | Silver |
| Color | Clear |
| Mobile or Stationary | Mobile |
| Material | Glass |
| Description | Mobile Stand |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | DSP273046 |
| Window | No |
| Brand | MasterVision |
Warranty
| Warranty | Lifetime Limited |