Features:
- Large, durable wood surface for performing daily tasks
- Cabinet is pre-drilled on both sides to mount a Huot tool changing vise in two positions
- Top 2 drawers utilize welded columns with dividers every 1" for customizing storage and organization
- Heavy duty welded steel construction
- Larger 4" drawer is open for larger tools and miscellaneous items
- Bottom 6" drawer holds up to 30 toolholders depending on taper size
- All drawers use full extension ball bearing slides
- Cabinet pockers allow for movement with a forklift or pallet jack
- Dimensions are 34" L x 22-3/4" W x 39"H