Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087933

MPN #: GCH-24

Centrifuge, Hematocrit, 24-Place, 120V, 60Hz, With Us Plug, 24-Place Rotor, Reading Disk

Product Description
The GCH-24 Hematocrit Centrifuge allows your lab to determine erythrocyte fractions in blood as well as micro solution separations using the included twenty-four (24) place capillary rotor. The included rotor lids enhance user safety and are easy to remove or replace. Programming is simple with the backlit LCD display, intuitive control buttons and parameter adjustment knob. The timer will not count down until the programmed speed is reached, ensuring accurate results. Setpoint can be set by G-Force or RPM.

Features
  • Speed range of 200-14,000rpm, max. RCF 18,620 x G
  • Independent control of speed and time
  • Easy operation with intuitive menu and easy-to-read display
  • Maintenance free brushless DC motor
  • Pulse operation for quick spins
  • Included hematocrit rotor 24 capillary capacity, max. speed of 12,000rpm
  • Optional tube rotor 24 place 1.5/2mL capacity, max. speed of 14,000rpm
  • Includes pulse operation (quick spin)
  • Advanced Features
  • Speed/RCF switch
  • Short-time run function
  • Audible alert function
  • Safety Functions
  • Door interlock
  • Overspeed detector
  • Over-temperature detector
  • Automatic internal diagnosis
  • Automatic rotor identification
PRICE
$2,729.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Capacity24x Hematocrit Tubes
Voltage120v V
SterileNon-Sterile
Package Quantity1
ColorWhite
Hertz60Hz Hz
Manufacturers Part NumberGCH-24
BrandGlobe Scientific