SCILOGEX Rotor Adapter Plugs, 19300218, Pack of 12
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 19200318 |
| For Use With | 19200316 |
| Description | Rotor Adpater Plugs |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |
Related Products
The GVM-AS Variable Speed Vortex Mixer is the best choice for vortex mixing in your lab. Speed adjustment between 100 - 2500rpm is as easy as rotating the analog dial. A slight press on the top cup quickly and efficiently vortexes virtually any tube. Continuous run function and available adapters allow for simultaneous mixing of multiple samples. A heavy-duty cast aluminum base and suction cup feet make the GVM-AS extremely stable despite its compact footprint. Features Touch operation or continuous mode Variable speed control from 0 to 2500rpm Suitable for various tube types and mixing ...
SCILOGEX D1008 EZee Mini-Centrifuge, 8-Place 1.5/2.0ml Microtube Rotor and PCR Rotor, 100-240V, 50/60Hz, Blue Cover Ezee mini-centrifuges are ideal for microfiltration and quick spin downs from the walls and caps of microcentrifuge tubes. The compact design takes up less than six inches of bench space. Easy open clear colored lids are available in two colors (Blue and Green). Simply close the lid for acceleration and open the lid for deceleration, or alternatively use the on/off switch. Features: Maximum speed 7000 rpm/2680 xg Supplied with an 8 place 1.5/2.0ml microtube rotor and PCR ...
SCILOGEX RE100-Pro Rotary Evaporator including vertical coiled condenser, 5L bath, 1000ml evaporating flask NS 24/40 and 1000ml receiving flask KS 35/20, 110V, 50/60Hz, US Plug. Features: Digital display of both rotation speed and heating temperature allows for optimal control of all distillation processes 5L heating bath with wide temperature range from room temp. to 180°C Patented condenser (cooling surface 1500cm 2 ) with excellent cooling effect Automatic motor lift releases the evaporating flask to a safe position in case of power failure Speed range from 20 to 280 RPM, and ...
The MyFuge™ Mini centrifuge is a personal centrifuge that virtually fits in the palm of your hand. Ideal for quick spin downs of microtubes and PCR tubes, the MyFuge is extremely easy to use. Simply close the lid and the rotor instantly reaches 6,000 rpm. Open the lid, and the rotor quickly decelerates to a stop for removing samples. An increased capacity, eight-position microtube rotor is included and comes installed. Also included is a second rotor for 0.2ml PCR tubes and strips which is stored (together with the rotor removal key) in a convenient compartment on the bottom of the ...
SCILOGEX RE100-S Rotary Evaporator including dry-ice condenser, 5L bath, 1000ml evaporating flask NS 24/40 and 1000ml receiving flask KS 35/20, 110V, 50/60Hz, US Plug. Features: Digital display of both rotation speed and heating temperature allows for optimal control of all distillation processes 5L heating bath, temperature range from room temp. to 180°C, with independent control Patented condenser (cooling surface 1200cm 2 ) with excellent cooling effect Manual lift combined with auxiliary lift for precise positioning Speed range from 20 to 200 RPM, and interval operation in ...