Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1115927

MPN #: F19856-0250

Bel-Art Centrifuge Tube Rack 198560250, For Conical/Round Bottom 250ml Tubes, 6 Places, Blue, 1/PK

Product Description
Holds large conical and round-bottom centrifuge tubes that cannot stand up by themselves (such as Falcon®, Corning®, Nunc®, and Kimble®).

Features:
  • Epoxy-coated steel wire rack is 10.2 cm (4") high; has two levels of square grids to hold 6 tubes up to 250 ml (60 mm diameter)
  • Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
  • Temperature range: -223°C (-369°F) to 121°C (250°F); autoclavable


PRICE
$50.95

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/16 in
Width5-5/16 in
Height4 in

Product Details

Capacity250ml Centrifuge Tubes
MaterialEpoxy-Coated Steel Wire
Package Quantity1
DescriptionCentrifuge Tube Rack
ColorBlue
Manufacturers Part NumberF19856-0250
Places6
BrandBel-Art