United Scientific™ Micro Centrifuge Tube, 0.5ml Capacity, Amber, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Pack of 1,000 microcentrifuge tubes with 0.5 ml capacity and attached snap caps. Amber color protects light-sensitive contents. Made from high-quality virgin polypropylene, these tubes are RNase, DNase and Pyrogen free for safer use in molecular biology and other biochemical applications. Feature large molded-in graduations and a frosted surface for easier writing. Autoclavable tubes can be used in very low temperatures and with various organic solvents. Maximum RCF is 20000.
PRICE
$32.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8" Dia. x 1-1/4"H |
| Diameter | 3/8 |
Product Details
| Style | Conical Bottom |
| Type | Microcentrifuge Tube |
| Capacity | 0.5ml ml |
| Material | Amber Polypropylene |
| Package Quantity | 1000 |
| Color | Brown |
| Manufacturers Part Number | P10201A |
| Brand | United Scientific |