Model # :WBB2044023
MPN #: 90218802
Southwire 90218802, 1' Adapter, L5-20P to 5-15R - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Allows you to easily adapt equipment with NEMA L5-20R outlets to a NEMA 5-15R outlet.
PRICE
$115.00 Sold in packages of 10 / $11.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 4-1/2 in |
| Height | 4-1/2 in |
| Weight | 5 lbs |
| Cord Length | 1 ft |
| Gauge | 12 ga |
Product Details
| Cord Jacket | STW |
| Color | Yellow |
| Amperage | 15 A |
| Description | 1' Adapter, L5-20P to 5-15R |
| Package Quantity | 10 |
| Manufacturers Part Number | 90218802 |
| Number of Receptacles | 1 |
Compliance & Certifications
| NEMA Connector Number | L5-20P to 5-15R |
| Certifications | cUL |