Model # :WBM1342007
MPN #: YL530520
Conntek YL530520, 3', 30 to 20-Amp Generator Y Adapter with NEMA L5-30P to L5-20R*2, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Conntek YL530520 30 to 20-Amp Generator Y Adapter, YellowGenerator Y Adapter, 30A to 20A 125V, STOW 10/3, NEMA L5-30P Locking plug to 2 x NEMA L5-20R Locking connector.
PRICE
$53.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 3 ft |
| Gauge | 10/3 ga |
Product Details
| Type | Generator Y Adapter |
| Package Quantity | 1 |
| Description | Generator Y Adapter Cord |
| Color | Yellow |
| Manufacturers Part Number | YL530520 |
| Amperage | 30 to 20 A |
| Number of Receptacles | 2 |
Compliance & Certifications
| NEMA Connector Number | L5-30P to L5-20R*2 |