CEP 6220CC, 200 Amp, 3-Phase Power Distribution Cart
Write a Review
|
Questions & Answers (0)
Product Description
These 3-Phase Portable Power Distribution Carts are designed to allow for easy 3-Phase transition from your 200A 120/208V primary power with Cam Lock Inlets to 2xNEMA L6-30R outlets, 2xNEMA 5-20R outlets, and 6x50A 125/250V spider box outlets to run your tools, lights and other equipment on the jobsite. The NEMA 3R UL 1640 Listed Construction gives you the safety, code compliance and resiliancy needed on demanding projects. The enclosure is made of 16ga. Stainless Steel and has a clear breaker panel window for easy view of branch circuit breakers. The design is stackable for ease of transportation. Custom designs available upon request.
PRICE
$13,515.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 33 in |
| Height | 35 in |
| Weight | 222 lbs |
Product Details
| Package Quantity | 1 |
| Description | 200 Amp, 3-Phase Power Distribution Cart |
| Color | Brown |
| Manufacturers Part Number | 6220CC |
| Amperage | 200 A |
| Brand | Construction Electrical Products |
Compliance & Certifications
| Certifications | cUL |
| NEMA Connector Number | NEMA 5-20R/NEMA L6-30R/50A 125/250V LOCKING |