Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789583

MPN #: PICOGLF40W12V230VS

AIMS Power 4000 Watt Inverter Charger Split Phase 120/240VAC, PICOGLF40W12V240VS

Product Description
AIMS Power 4000 Watt Inverter Charger Split Phase 120/240VAC, PICOGLF40W12V230VS

This 4000 Watt Pure Sine Inverter Charger 120/240Vac is currently the only AIMS Power 12Vdc input inverter available that will output split phase AC power. This inverter will output two legs of 120Vac which can be ran together to give you 240Vac, this makes it simple for installation to a service panel where you may want to run both 120Vac appliance as well as 240Vac appliance, like small pumps, motors or compressors. Versatile in almost anywhere in the world, this inverter is capable of supplying power to almost any county. Its low frequency design means it has the ability to switch from 60 to 50 Hz if presented with 50 Hz AC power. This inverter also has a built in smart battery charger with 3 stage charging and battery type selectors, ensuring that your batteries are properly charge and maintained.

Features:
  • 4000 watt low frequency inverter
  • 12000 watt surge for 20 seconds 300% surge capability
  • 120/240 Vac output Split Phase(/li>
  • Battery Priority Selector
  • Terminal Block
  • Marine Coated and Protected
  • Multi Stage Smart charger 100 Amp
  • remote panel available
  • auto frequency
  • 10msec typical transfer time
  • optional 25W power save mode
  • 7 battery type settings for charger


Inverter Output Specifications:
  • Continuous Output Power: 4000 Watts
  • Surge Rating: 12000 Watts (20 Seconds)
  • Output 120/240 Vac - Split Phase 50 or 60hz
  • Output Waveform: Pure Sine/Same as input (Bypass Mode)
  • Nominal Efficiency: >88% (Peak)
  • Line Mode Efficiency: >95%
  • Output Frequency: 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz
  • Typical Transfer Time: 10ms (Max)
  • THD: < 10% DC


Input Specifications:
  • Nominal Input Voltage: 12.0Vdc
  • Minimum Start Voltage: 10.0Vdc
  • Low Battery Alarm: 10.5Vdc-11.0Vdc
  • Low battery Trip: 10.0Vdc-10.5Vdc
  • High Voltage Alarm: 16.0Vdc
  • Low battery Voltage Restart: 15.5Vdc
  • Idle Consumption: <3.47 amps DC
  • Power Saver Mode Idle Consumption: <0.53 amps DC


Charger Specifications:
  • Output voltage: Depends on battery Type
  • Charger Rate: 100A
  • Over Charge Protection Shutdown 15.7V
  • Selectable Charge setting based on battery type
  • Adjustable charge current off-20%-100%
  • Four Stage Smart Charger


Transfer Switch Specifications:
  • 40 amp automatic transfer switch
  • 10 ms (max)


Dimensions
  • Unit Weight: 77 lbs.
  • Unit Size L x W x H: 23.5 x 8.5 x 7.0 inches
  • Shipping Weight: 82 lbs.
  • Shipping L x W x H 30.5 x 14.5 x 13.75inches


PRICE
$1,539.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23.5 in
Width8.59 in
Height7.05 in
Weight36 lbs

Product Details

Continuous Output Power4000 W
No Load CurrentIdle Consumption: <3.47A DC, Power Saver Mode Idle Consumption: <0.53A DC A
Internal Fuse ProtectionNo
Surge Watts12000 W
Manufacturers Part NumberPICOGLF40W12V230VS
Output Voltage120/240 VAC V
Outlet Socket TypeDirect Wire Terminal Block
DC Input Voltage12 VDC
BrandAIMS Power