Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB3144877

MPN #: PICOGLF6W12V120V

AIMS Power™ Pure Sine Inverter Charger, 600 Watt, 12V, 50 Amp

Product Description
This 600 watt pure sine inverter charger ETL listed and conforms to UL 458 standards, is a combination of an inverter, battery charger and AC auto-transfer switch into one complete system with a peak DC and AC conversion efficiency of 80%. It is packed with unique features and it is one of the most advanced inverter chargers in the market today. It features power factor corrected, sophisticated multi-stage charging and pure sine wave output with unprecedentedly high surge capability to meet demanding power needs of inductive loads without endangering the equipment.

The AC/Battery priority and auto generator start functionality make it suitable to work in either backup power or renewable energy applications. When customized to Battery priority mode via a DIP switch, the inverter will extract maximum power from external sources and renewable energy systems, with only minimal battery cycles being required. The overloads capacity is 300% of continuous output for up to 20 seconds to reliably support tools and equipment longer.

In AC priority mode, when utility AC power cuts off, the transfer relay is de-energized and the load is automatically transferred to the inverter output. Once the qualified AC utility is restored, the relay is energized and the load is automatically transferred to AC utility. When switching to battery priority mode via the DIP switch, the inverter will extract power from external power sources in renewable energy systems and a minimal cycle of the battery will be required. With the availability of the auto generator start, an electrical generator can be integrated into the system as a backup and started when the battery voltage goes low.

Features:
  • Continuous Output Power: 600 Watts
  • Surge Rating: 1800 Watts (20 Seconds)
  • Output Waveform: Pure Sine/Same as input (Bypass Mode)
  • Output Voltage: 120Vac
  • Nominal Efficiency: 80% (Peak)
  • Line Mode Efficiency: >95%
  • Output Frequency: 50Hz ± 0.3Hz / 60Hz ± 0.3Hz
  • Typical Transfer Time: 10ms (Max
  • THD: <10%
  • Nominal Input Voltage: 12.0Vdc
  • Minimum Start Voltage: 10.0Vdc
  • Low Battery Alarm: 10.5Vdc-11.0Vdc
  • Low Battery Trip: 10.0Vdc-10.5Vdc
  • High Voltage Alarm: 16.0Vdc
  • Low Battery Voltage Restart: 13.3Vdc
  • Low Batter Voltage Recover: 13.0Vdc
  • Idle Consumption: <25W – depending on search mode
  • Output Voltage: Depends on battery Type
  • Charger Rate: 20A
  • Over Charge Protection Shutdown: 15.7V
  • Selectable Charge setting based on battery type
  • Adjustable charge current off-20%-100%
  • Four Stage Smart Charger
  • Bypass – 7amps
  • Low voltage trip: 80\90V +/-4%
  • Low voltage trip: 90\100V +/-4%
  • High voltage trip: 140V +/-4%
  • High voltage re engage: 135V +/-4%
  • Max input AC voltage: 150
  • Unit Weight: 18 lbs.
  • Unit Size L x W x H: 14.75 x 7 x 5.5 inches
  • AC Input Cable
  • GFCI outlet
  • Conformal Coated for Marine Applications
  • Multi Stage Smart Charger 20 Amp charges GEL, Lead, AGM, Lithium
  • Remote Panel Available
  • Auto Frequency Detect From AC Input
  • Less than 10msec Typical Transfer Time
  • Selectable 25W power save mode (hibernation)
  • 7 Battery Type Settings for Charger
  • Automatic transfer switch


PRICE
$659.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width7 in
Height5-1/2 in
Weight17.5 lbs

Product Details

Continuous Output Power600 W
No Load Current0.21 A
Internal Fuse ProtectionYes
Surge Watts1800 W
DC Amps50 A
DescriptionPure Sine Inverter Charger
Manufacturers Part NumberPICOGLF6W12V120V
Output Voltage120 V
Outlet Socket TypeDual 3 Prong GFCI
DC Input Voltage10-16 VDC
BrandAIMS Power