Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB3144885

MPN #: SCC30AFM

AIMS Power™ Flush Mount Charge Controller, 30 Amp

Product Description
New and improved design! Keep your batteries charged as long as you have sunlight. This flush mount solar charge controller (to be used with solar panels) efficiently charges your battery. The installation is a snap and the LCD is easy to use and read. Durable, yet compact this controller is loaded with safety features. Reverse polarity, high and low voltage and temperature alarms, and preloaded battery charging profiles. Simply connect and use.

Features:
  • Flush mount design
  • 12V – 360 Watts & 24V – 720 watts
  • Small and compact ideal for small areas
  • Conformal coated for marine environments
  • Works with lithium, Gel AGM and lead acid
  • Efficient and uses the latest PWM charging technology and state of charge monitoring, adjusts charging based on battery voltage prolonging overall battery life
  • LCD displays key information such as battery voltage, solar panel voltage, solar panel charging current and battery status
  • PV input, battery output ports (DC load port on 10amp)
  • USB outlet
  • Included mounting bracket for flat mount
  • 55Voc max
  • Rated PV input:
  • 12V – 360 Watts
  • 24V – 720 watts
  • Maximum battery current: 30 amps
  • Max PV open circuit voltage: 55V
  • Self power consumption: <2 watt
  • Efficiency: 97%
  • Protections: overload, short circuit, high voltage, high temperature, low voltage and auto correct
  • Optimal cooling case design
  • Battery types: gel, sealed, AGM, flooded, lithium, user defined (adjustable voltage)
  • 3 Stage charging: boost, float and equalize
  • Boost charge voltage: sealed 14.4V, AGM/Gel 14.2V, flooded 14.6V, lithium user defined 10-15V
  • Float charge voltage: sealed/AGM/Gel 13.8V, flooded 13.8V, lithium NA defined 10-15V
  • Equalize charge voltage: sealed 14.6V, AGM/Gel NA, flooded 14.8V, lithium NA user defined 10-15V
  • Low voltage reconnection: 12.6V
  • Low voltage disconnect voltage: 11.1V (10.5-12.5V adjustable)
  • Enclosure: IP32
  • Cooling: heatsink
  • Humidity: 100% non-condensing
  • Temperature compensation: -5mV⁰C
  • Temperature range: -35⁰C to 45⁰C or -31⁰F to 113⁰F
  • Conformal coated for marine environments
  • Unit weight: .5 lb.
  • Dimensions: 5.125"W x 3.5"L x .75"H
  • Warranty: 2 year


PRICE
$76.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/8 in
Width3-1/2 in
Height3/4 in
Weight1 lbs

Product Details

DC Amps30 A
DescriptionFlush Mount 30 Amp Charge Controller
Manufacturers Part NumberSCC30AFM
BrandAIMS Power