CEP 96132, 100' 12/3 SJTW String Light, Plastic Guards
Write a Review
|
Questions & Answers (0)
Product Description
100' 12/3 SJTW String Light, 10 sockets spaced 10' apart, NEMA 5-15 molded devices, plastic guards are pre-assembled.
PRICE
$325.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Height | 10 in |
| Weight | 19 lbs |
| Cord Length | 100 ft |
| Gauge | 12/3 ga |
Product Details
| Cord Jacket | SJTW |
| Cord Type | SJTW |
| Color | Yellow |
| Amperage | 15 A |
| Voltage | 120 V |
| Description | 100' 12/3 SJTW String Light, Plastic Guards |
| Watts | 150 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 96132 |
| Number of Sockets | 10 |
| Brand | CEP |
Compliance & Certifications
| NEMA Connector Number | NEMA 5-15P |
| Certifications | cUL |