Sunlite® String Light with LED, 2/18, 100'L Cord
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® LED String Light Work Light Fixture, 120 Watts, 16800 Lumens, 5000K Daylight, 80 CRI, ETL Listed, White Finish, For Construction Sites & Industrial Use, 100-Foot, 1 Pack
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 100 ft |
| Gauge | 2/18 ga |
Product Details
| Lamp Included | Yes |
| Cord Type | Plastic |
| Color | Yellow |
| Voltage | 120 V |
| Material | Plastic |
| Watts | 120 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 80423-SU |
| Number of Sockets | 10 |
| Bulb Type | LED |
| Brand | Sunlite |
Compliance & Certifications
| Certifications | ETL Listed |