50' 12/3 STW String Light, 5 sockets spaced 10' apart, NEMA 5-15 molded devices, plastic guards are pre-assembled.
CEP 95135, 50' 12/3 STW String Light, Plastic Guards, 5 sockets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/4 in |
| Width | 18-1/4 in |
| Height | 7 in |
| Weight | 14 lbs |
| Cord Length | 50 ft |
| Gauge | 12/3 ga |
Product Details
| Cord Jacket | STW |
| Cord Type | STW |
| Color | Yellow |
| Amperage | 15 A |
| Voltage | 120 V |
| Description | 50' 12/3 STW String Light, Plastic Guards |
| Watts | 150 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 95135 |
| Number of Sockets | 5 |
| Brand | CEP |
Compliance & Certifications
| NEMA Connector Number | NEMA 5-15P |
| Certifications | cUL |