Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lasko

Model # :WBB3091964

MPN #: 754200

Lasko Ceramic Heater W/ Adjustable Thermostat, 1500W, Gray

Product Description
This compact space heater from Lasko brings 1500 watts of comforting warmth to your room. A classic design in silver with easy to use manual controls and built-in safety features, plus adjustable thermostat for personalized comfort.

Features:
  • Built-in carry handle
  • Ceramic heat adds quick warmth with fan-powered delivery
  • 1500 watts of comforting warmth
  • 3 quiet settings -
    High heat
    Low heat
    Fan only
  • Built-in safety features, including overheat protection and cool-touch exterior
  • Fully assembled
  • 3-years limited warranty
  • E.T.L. listed


PRICE
$51.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/16 in
Width6 in
Height7 in
Weight4 lbs
Cord Length6 ft
Coverage Area300 ft²

Product Details

TypeSpace Heater
ColorGray
Amperage12.5 A
Heat Settings3
Wattage1500 W
Voltage120 V
IncludesThermostat Included
Watts High1500 W
MaterialCeramic
Manufacturers Part Number754200
BTU5120 BTU
ThermostatYes
BrandLasko

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL