Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeLonghi

Model # :WBB3226984

MPN #: HFX30C15.W

DeLonghi Capsule Ceramic Heater, 1500W, 120V, White

Product Description
The De'Longhi Capsule 1500-watt ceramic heater is ideal for heating smaller spaces like bedrooms, living spaces, offices and dorm rooms, yet it packs as much heat as larger models in its compact size. Lightweight and portable with a unique carrying handle, the Capsule heater warms up in seconds to deliver instant, focused heat. It features an easy-to-use, 2-level power adjustment with adjustable thermostat and a fan setting making it ideal for all season use. The SafeHeat function with thermal shutoff and tip-over switch automatically shuts the heater off if the heater is accidentally knocked over. An additional safety feature includes an antifreeze standby setting that automatically warms up the heater when the temperature dips below freezing. With all of its convenient comfort and safety features along with its compact size, the De'Longhi Capsule ceramic heater, model HFX30C15 is perfect for personal use wherever you need instant heat.

Features:
  • Fast, stylish heating packs 1500 watts of power
  • Cool touch handle and controls
  • Lightweight and portable with compact footprint
  • Adjustable thermostat and multiple heat settings
  • Anti-Freeze setting to help keep pipes from freezing
  • Fan only function provides all season use
  • Thermal shutoff and tip over switch safety functions


PRICE
$60.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width7-1/2 in
Height11 in
Weight3 lbs
Cord Length6 ft
Coverage Area300 ft²

Product Details

TypeSpace Heater
ColorWhite
Amperage12.5 A
Heat Settings2
Wattage1500 W
Voltage120 V
MaterialCeramic
Manufacturers Part NumberHFX30C15.W
BTU5120 BTU
BrandDeLonghi

Warranty

Warranty1 yr