Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lasko

Model # :WBB3091978

MPN #: AW300

Lasko Bladeless Heater W/ Remote Control, 1500W, Gray

Product Description
The Bladeless Heater by Lasko features Exclusive Heat Channels™ for long-range heat projection. The space heater's sleek design fits well into existing home decor and the multi-function remote adds convenience to keeping your space warm and comfortable.

Features:
  • EZClick™ System with permanent filter
  • 1500 watts of comforting warmth
  • 3 quiet settings -
    High heat
    Low heat
    PLUS Auto (programmable thermostat controlled)
  • Built-in safety features, including overheat protection and cool-touch exterior
  • Fully assembled
  • 3-years limited warranty
  • E.T.L. listed


PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-13/16 in
Width9-3/16 in
Height27-3/16 in
Weight10.8 lbs
Cord Length6 ft
Coverage Area300 ft²

Product Details

TypeTower Heater
ColorGray
Amperage12.5 A
Heat Settings3
Wattage1500 W
Voltage120 V
IncludesRemote
Watts High1500 W
MaterialPlastic/Steel
Manufacturers Part NumberAW300
BTU5120 BTU
ThermostatYes
BrandLasko

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL